Menu Search
MILWAUKEE #48-22-1903

Fastback Flip Utility Knife, 4 Micro Carbide Deposited Metal Blade

SKU # 04524229254
Type: Utility Knife
Number of Blades: 4
Blade Type: Non-Retractable
Blade Material: Micro Carbide Deposited Metal
Handle: Ergonomic Flip Handle
Length: 6.75 in.

The Milwaukee 48-22-1903 fastback flip utility knife with blade storage is designed to improve user productivity. Press and Flip one-handed opening provides fast access to the blade. On-board magnetic blade storage holds four additional blades to improve user efficiency. Tool free blade change allows the user to quickly and easily insert a new blade. The integrated gut hook enables the user to make a cut without opening the tool while an integrated wire stripper adds versatility.