(0)

MILWAUKEE #48-22-1901

Knife, Utility, Flip

SKU: 04524220464
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Utility Knife
Number of Blades: 1
Blade Type: (1) Folding Lock-Back
Blade Material: Steel
Manufacturer Series: Fastback
Description
Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - (1) Folding Lock-Back; Blade Material - Steel; Additional Information - Flip Blade Utilility Knife w/Integrated Gut Hook & Wire Stripper. Includes (5) Blades; Manufacturer Series - Fastback
Additional Info: Flip Blade Utilility Knife w/Integrated Gut Hook & Wire Stripper. Includes (5) Blades