Menu Search
GREENLEE #7904SB

Hydraulic Punch Straight On Driver Head Draw Handle

SKU # 78331033794 Manufacturer Series: Quick Draw 90
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hydraulic Punch
Power/​Operation: Draw Handle
Construction: Straight On Driver Head
Force - Tons: 8
Punch Capacity: 2 in. Max
Accessories: (2) Draw Studs, Adapter, Spacer
Case: Plastic

Knockout Punch Drivers: Type - Hydraulic Punch; Power/Operation - Draw Handle; Construction - Straight On Driver Head; Force - Tons - 8; Punch Capacity - 2" Max; Accessories - (2) Draw Studs, Adapter, Spacer; Case - Plastic; Manufacturer Series - Quick Draw 90