Menu Search
GREENLEE #7212SP-1-1/2D

Conduit Die, 1-1/2 in. KO Cond/Pipe, 1.95 in. ID KO

SKU # 78331000956
Type: KO Punch Die
Knockout Cond/​Pipe: 1-1/2 in.
Knockout Inside Diameter: 1.95 in.
Capacity/​Material: Black Oxide Mild Steel
Capacity/​Gauge: 10 Gauge