Menu Search
Knockout Dies KO Punch Replacement Die Mild Steel
GREENLEE #1430AV

KO Punch Replacement Die Mild Steel

SKU # 78331004177
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: KO Punch Replacement Die
Punch Style: Round KO, Std 2-Pt
Knockout Cond/​Pipe: 2-1/2 in.
Knockout Inside Diameter: 2.914 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10