Menu Search
GREENLEE #14722

Slug-Buster KO Punch Replacement Die Mild Steel

SKU # 78331014722
Type: KO Punch Replacement Die
Punch Style: Round KO, Std 2-Pt or Slug-Splitting
Knockout Cond/​Pipe: 1/2 in.
Knockout Inside Diameter: 0.885 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10

Knockout Dies: Type - KO Punch Replacement Die; Punch Style - Round KO, Std 2-Pt or Slug-Splitting; KO Cond/Pipe - in - 1/2; KO ID - in - 0.885; Capacity/Material - Mild Steel; Capacity/Gauge - 10; Manufacturer Series - Slug-Buster