Menu Search
GREENLEE #14722P

Slug-Buster KO Punch Replacement Die Mild Steel

SKU # 78331001992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Punch Replacement Die
Punch Style: Round KO, Std 2-Pt or Slug-Splitting
Knockout Cond/​Pipe: 1/2 in.
Knockout Inside Diameter: 0.885 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10

Additional Info: Individually Packaged