You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #1759AV

KO Punch Replacement Die Mild Steel

SKU # 78331004235
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Punch Replacement Die
Punch Style: Round KO, Std 2-Pt
Knockout Inside Diameter: 0.5 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 16

Knockout Dies: Type - KO Punch Replacement Die; Punch Style - Round KO, Std 2-Pt; KO ID - in - 0.500; Capacity/Material - Mild Steel; Capacity/Gauge - 16