KO Punch Replacement Draw Stud 1/2 x 4-5/8 inch Manual
SKU
#
78331060166
Specifications
Type:
KO Punch Replacement Draw Stud
Driver Type:
Manual
Size:
1/2 x 4-5/8 in.
Description
Knockout Draw Studs: Type - KO Punch Replacement Draw Stud; Driver Type - Manual; Size - in - 1/2 x 4-5/8; Additional Information - Application: Key and Double-D Punches.
Additional Info: Application: Key and Double-D Punches.