Menu Search
DOTTIE #HPTK1

Hydraulic Knockout Kit 7 Round KO Standard

SKU # 78100282044
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hydraulic Knockout
Punch Type: Round KO Standard
Number of Sizes: 7
Knockout Cond/​Pipe: 1/2 to 2-1/2 in.
Driver: Hydraulic Driver
Case: Plastic

Knockout Kits: Kit Type - Hydraulic Knockout; Punch Type - Round KO Standard; Number of Sizes - 7; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 2-1/2; Driver - Hydraulic Driver; Case - Plastic; Additional Information - Driver: Self-contained 360 deg. Includes: 3/8, 3/4 Draw studs, (2) Tip-Bits Step Drills, 1/2" Die Spacer

Additional Info: Driver: Self-contained 360 deg. Includes: 3/8, 3/4 Draw studs, (2) Tip-Bits Step Drills, 1/2" Die Spacer