Menu Search
GREENLEE #7906SB

Hydraulic Punch Driver Kit 6 Round KO Slug-Splitting

SKU # 78331034300 Manufacturer Series: Quick Draw 90
Kit Type: Hydraulic Punch Driver
Punch Type: Round KO Slug-Splitting
Number of Sizes: 6
Knockout Cond/​Pipe: 1/2 to 2 in.
Driver: Right-Angle Hydraulic
Case: Plastic

Knockout Kits: Kit Type - Hydraulic Punch Driver; Punch Type - Round KO Slug-Splitting; Number of Sizes - 6; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 2; Driver - Right-Angle Hydraulic; Case - Plastic; Manufacturer Series - Quick Draw 90