The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
GREENLEE #7304

Hydraulic Punch and Die Set Kit 4 Round KO, Standard

SKU # 78331002815
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hydraulic Punch and Die Set
Punch Type: Round KO, Standard
Number of Sizes: 4
Knockout Cond/​Pipe: 2-1/2 to 4 in.
Driver: Not Included
Case: Plastic

Knockout Kits: Kit Type - Hydraulic Punch and Die Set; Punch Type - Round KO, Standard; Number of Sizes - 4; Cond/Pipe KO Min - in - 2-1/2; Cond/Pipe KO Max - in - 4; Driver - Not Included; Case - Plastic