Menu Search
GREENLEE #7235BB

Slug-Buster Manual Knockout Kit 4 Round KO Slug-Splitting

SKU # 78331032013
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Manual Knockout
Punch Type: Round KO Slug-Splitting
Number of Sizes: 4
Knockout Cond/​Pipe: 1/2 to 1-1/4 in.
Driver: Not Included
Case: Plastic

Knockout Kits: Kit Type - Manual Knockout; Punch Type - Round KO Slug-Splitting; Number of Sizes - 4; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 1-1/4; Driver - Not Included; Case - Plastic; Manufacturer Series - Slug-Buster