Manual Knockout Kit 6 Round KO Slug-Splitting

SKU: 78331034757
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Manual Knockout
Punch Type: Round KO Slug-Splitting
Number of Sizes: 6
Cond/Pipe KO Min - in: 1/2
Cond/Pipe KO Max - in: 2
Driver: Hex Head Ratchet
Case: Plastic
Manufacturer Series: Slug-Buster
Knockout Kits: Kit Type - Manual Knockout; Punch Type - Round KO Slug-Splitting; Number of Sizes - 6; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 2; Driver - Hex Head Ratchet; Case - Plastic; Manufacturer Series - Slug-Buster