The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
GREENLEE #7310SBSP

Hydraulic Driver Knockout Punch Kit, 4 in. Max, 11 Ton

SKU # 78331001716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hydraulic Punch
Power/​Operation: Draw Handle
Construction: Straight On Driver Head
Force - Tons: 11 Ton
Punch Capacity: 4 in. Max
Accessories: (10) U.S. Conduit Size Punches, (2) Speed Lock, (2) Draw Stud, (1) Step Bit, (1) Hydraulic Driver, (1) Hydraulic Pump, (1) High Pressure Hose
Case: Plastic Storage Case

Additional Info: Number of Pieces: 29