Menu Search
MILWAUKEE #2677-21

Knockout Tool Kit, 4 in. Max

SKU # 04524235634
Type: Hydraulic Punch
Power/​Operation: Battery, Charger
Force - Tons: 6
Punch Capacity: 4 in. Max
Accessories: Knockout Tool, Battery Pack, Multi-Voltage Charger, Draw Stud, 3/4 in. Draw Stud, 3/4 in. Draw Stud Set, Carrying Case and Quick Connect Alignment System

Our M18™ FORCE LOGIC™ 6 Ton Knockout Tool 1/2 to 2 in. Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is specifically designed to be the ideal mild steel punching tool. It is powerful enough to punch up to 4 in. holes in 14 ga mild steel. It is also 40% lighter weight than other 6T knockouts available. The electrical knockout tool has a compact, right angle design that delivers you the best clearance in tight spaces. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our Milwaukee® EXACT™ punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT™ punches allows you to thread faster. The cordless 6-ton knockout tool delivers the Easiest Way to Punch.