Menu Search
GREENLEE #7212SP-1-1/4P

SPEED PUNCH KO Conduit Speed Punch Mild Steel 1-1/4

SKU # 78331000955
Type: KO Conduit Speed Punch
Punch Application/​Style: Round KO
Knockout Cond/​Pipe: 1-1/4 in.
Knockout Inside Diameter: 1.701 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10