Menu Search
GREENLEE #7212SP-2P

SPEED PUNCH KO Conduit Speed Punch Mild Steel 2

SKU # 78331009283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Conduit Speed Punch
Punch Application/​Style: Round KO
Knockout Cond/​Pipe: 2 in.
Knockout Inside Diameter: 2.416 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10