Menu Search
GREENLEE #721-1-1/2

Slug-Buster KO Replacement Punch Mild Steel 1-1/2

SKU # 78331031760
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1-1/2 in.
Knockout Inside Diameter: 1.951 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10