You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
GREENLEE #721-1-1/4

Slug-Buster KO Replacement Punch Mild Steel 1-1/4

SKU # 78331031759
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1-1/4 in.
Knockout Inside Diameter: 1.701 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10