Menu Search
GREENLEE #721-1

Slug-Buster KO Replacement Punch Mild Steel 1

SKU # 78331031758
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1 in.
Knockout Inside Diameter: 1.362 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10