Menu Search
GREENLEE #721-2

Slug-Buster KO Replacement Punch Mild Steel 2

SKU # 78331031761
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 2 in.
Knockout Inside Diameter: 2.416 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10