Menu Search
GREENLEE #1431AV

KO Replacement Punch Mild Steel 3

SKU # 78331004180
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Standard 2-Pt
Knockout Cond/​Pipe: 3 in.
Knockout Inside Diameter: 3.539 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10