Menu Search
GREENLEE #28154

Slug-Splitter KO Replacement Punch Stainless Steel 1/2

SKU # 78331028154 Manufacturer Series: SC
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1/2 in.
Knockout Inside Diameter: 0.885 in.
Capacity/​Material: Stainless Steel
Capacity/​Gauge: 10

Additional Info: Self-Centering