Menu Search
GREENLEE #87AV

Knockout Punch, Round, ISO 25 KO Cond/Pipe, Mild Steel

SKU # 78331003986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockout Punch
Punch Application/​Style: Round
Knockout Cond/​Pipe: ISO 25
Knockout Inside Diameter: 1.00 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 14 Gauge