You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BEGHELLI #SPA-4-HT-HO-40W-WT40-120/277V

Linear LED Fixture, LED Lamp, 48.0 in. L x 3.3 in. W

SKU # 88468501600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linear Fixture
Mounting: Surface
Lens: Polycarbonate
Fixture Width: 3.3 in.
Fixture Length: 48 in.
Fixture Depth: 2.5 in.
Lamp Type: LED
Voltage: 120-277V
CCT: 4000K
Lumens: 1996-4317 lm
Certifications: SANITATION Listed