Menu Search
COOPER LIGHTING SOLUTIONS #FM9WR30R

Metalux Ceiling Fixture, LED Lamp 9.00 in. W x 3.38 in. D

SKU # 08008375751 Manufacturer Series: Series FM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Fixture
Style: Round Fixture
Mounting: Flush
Light Distribution: Uniform
Lens: White Frost
Fixture Width: 9 in.
Fixture Depth: 3.38 in.
Lamp Type: LED
Driver: Electronic
Voltage: 120V
CCT: 3000K
Lumens: 950
Packaging: 8/Pack
Certifications: 'UL, cUL Listed