Menu Search
COOPER LIGHTING SOLUTIONS #4WNLED-LD4-40SL-F-UNV-L840CD1-U

Fixture, LED Ceiling; 4 ft Long; 120-277V; 4000K; Unit Pack

SKU # 08008375688 Manufacturer Series: WNLED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Wraparound
Mounting: Ceiling
Lens: Frost Acrylic
Fixture Width: 7-5/8 in.
Fixture Length: 4 ft.
Fixture Depth: 2-1/2 in.
Lamp Type: LED 4.0
Driver: 0 -10V Dimmable Driver
Voltage: 120-277V
CCT: 4000K
Lumens: 4000
Packaging: Unit Pack
Certifications: cULus and DLC Listed

Ideal for single or continuous row applications.

Additional Info: Supplied with standard drivers which work with wall dimmers and sensors and can scale up to digital drivers