Menu Search
COOPER LIGHTING SOLUTIONS #FM15WRCCR

Metalux® LED Flushmount Fixture, LED Lamp, 21.4 w, 15-1/6 in. L

SKU # 08008384537 Manufacturer Series: Series AP
RoHS Compliant
Type: LED Flushmount Fixture
Style: Round
Mounting: Surface
Mounting Height: 11/16 in.
Lens: Acrylic
Fixture Length: 15-1/6 in.
Fixture Depth: 4-1/8 in.
Lamp Type: LED
Lamp Included: No
Driver: FCC Class B Dimming
Voltage: 120V
CCT: 3000, 4000, 5000K
Lumens: 1800
Watts: 21.4W
CRI: 80-CRI
Dimmable: Yes
Housing: Steel
Finish: White
Packaging: Pallet
Quantity: 32
Certifications: UL, cUL-Listed, IESNA LM-79, LM-80, ISO, Energy Star® Certified

The Metalux FM is an Energy Star LED flush mount with a field selectable CCT switch that enables customization (from warm to bright white) to suit any decor. The FM has a 120 V FCC Class B dimming driver, round or square low-profile lens and LEDs rated for 50,000 hours. The FM LED energy savings is up to 80% over traditional incandescent or fluorescent options. Typical surface mount applications include bedroom, closet, corridor, stairway and utility rooms.