Menu Search
COOPER LIGHTING SOLUTIONS #FM11WR30R

Metalux Light Fixture, LED Lamp, 11.00 in. L x 3-.18 in. W

SKU # 08008375747
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Damp Location Light Fixture
Style: Round Fixture
Mounting: Flush
Light Distribution: Uniform
Lens: Molded Acrylic
Fixture Width: 3.18 in.
Fixture Length: 11 in.
Lamp Type: LED
Lamp Included: Yes
Driver: Electronic
Voltage: 120V AC
CCT: 3000K
Lumens: 1098.5

COO FM11WR30R 11 LED FLUSHMOUNT