Menu Search
EATON LIGHTING #4SHP3240BTS

Metalux Bluetooth Shoplight, LED Lamp, 43.06 in. L x 2.50 in. W

SKU # 08008378561 Manufacturer Series: SHP-BTS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bluetooth Shoplight
Mounting: Chain, Surface
Light Distribution: Uniform
Lens: Polycarbonate Frost
Fixture Width: 2.5 in.
Fixture Length: 43.06 in.
Fixture Depth: 2 in.
Lamp Type: LED
Driver: Electronic
Voltage: 120V
CCT: 4000K
Lumens: 3782 lm
Packaging: 72/Pallet
Certifications: cULus Listed, FCC, ISO Certified, Energy Star

The SHP BTS is a fully integrated LED shoplight with Bluetooth wireless speakers. The SHP BTS speakers provide clear, balanced sound that can fill an entire workspace. Easily listen to your favourite music or podcast wirelessly in your home or workshop. This rugged, lightweight, portable and slim profile shoplight combines a polycarbonate housing body and lens with LEDs rated for 50000 hours of life. Typical applications include workshops, garages, sheds and utility rooms.