You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #FMLED12WH830PR

Metalux Ceiling Fixture, LED Lamp, 11.75 in. L x 11.75 in. W

SKU # 08008371923 Manufacturer Series: Series FM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Fixture
Style: Round Fixture
Mounting: Flush
Light Distribution: Uniform
Lens: Opal White Acrylic
Fixture Width: 11.75 in.
Fixture Length: 11.75 in.
Fixture Depth: 3.5 in.
Lamp Type: LED
Driver: Electronic
Voltage: 120V
CCT: 3000K
Lumens: 1018 lm
Packaging: 4/Pack
Certifications: UL, cUL Listed, ISO Certified, Energy Star

FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution.