Menu Search
EATON LIGHTING #FM15WR30R

Metalux Light Fixture, LED Lamp, 15.00 in. L, 3000K, 1793.9 lm

SKU # 08008375743
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Damp Location Light Fixture
Style: Round Fixture
Mounting: Flush
Light Distribution: Uniform
Lens: Molded Acrylic
Fixture Length: 15.00 in.
Lamp Type: LED
Lamp Included: Yes
Driver: Electronic
Voltage: 120V AC
CCT: 3000K
Lumens: 1793.9

COO FM15WR30R 15 LED FLUSHMOUNT