Menu Search
EATON LIGHTING #FM15WR40R

Metalux Light Fixture, LED Lamp, 15.00 in. L x 4.13 in. W, 4000K

SKU # 08008376046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Damp Location Light Fixture
Style: Round Fixture
Mounting: Flush
Light Distribution: Uniform
Lens: Molded Acrylic
Fixture Width: 4.13 in.
Fixture Length: 15 in.
Lamp Type: LED
Lamp Included: Yes
Driver: Electronic
Voltage: 120V AC
CCT: 4000K
Lumens: 1880.8

COO FM15WR40R 15 LED FLUSHMOUNT