The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON LIGHTING #FM9WR40R

Metalux Light Fixture, LED Lamp, 9.00 in. L x 3.38 in. W, 4000K

SKU # 08008377016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Damp Location Light Fixture
Style: Round Fixture
Mounting: Flush
Light Distribution: Uniform
Lens: Molded Acrylic
Fixture Width: 3.38 in.
Fixture Length: 9.00 in.
Lamp Type: LED
Lamp Included: Yes
Driver: Electronic
Voltage: 120V AC
CCT: 4000K
Lumens: 1090

COO FM9WR40R 9 LED FLUSHMOUNT 950