Menu Search
SIGNIFY #FD4S07940TE1W

Lightolier LED Flat Downlight, LED Lamp, 13 w, 4-3/4 in. L, 700 lm

SKU # 19009601703 Manufacturer Series: Series FD
RoHS Compliant
Type: LED Flat Downlight
Style: Square
Mounting: Ceiling
Fixture Width: 4-3/4 in.
Fixture Length: 4-3/4 in.
Lamp Type: LED
Driver: ELV/Triac Dimming
Voltage: 120V AC 60Hz
CCT: 4000K
Lumens: 700
Watts: 13W
CRI: 90-CRI
Dimmable: Yes
Material: Aluminum Flange
Finish: Matte White
Certifications: UL-1598, cULus-Listed, Title-24 Compliant, NEC, ENERGY STARĀ® Certified