Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Indoor LED Lighting Fixtures
LED Ceiling Fixtures
#BP2448L40KU
SIGNIFY
#BP2448L40KU
LED Flat Panel, LED Lamp, 48 w, 2 ft. L x 4 ft. W, 4000K
SKU
#
19009613079
Manufacturer Series:
Series BP
Add to List
Add to Quote
Specifications
Type:
Backlit LED Flat Panel
Style:
Rectangular
Mounting:
Recessed T-Bar
Light Distribution:
Uniform
Lens:
Acrylic Diffuser
Fixture Width:
4 ft.
Fixture Length:
2 ft.
Fixture Depth:
1.97 in.
Lamp Type:
LED
Driver:
0 to 10 V to 10% Dimming
Voltage:
120-277V AC 50/60Hz
CCT:
4000K
Lumens:
4800
Watts:
48W
CRI:
≥ 80-CRI
Dimmable:
Yes
Housing:
Steel
Material:
Extruded Aluminum Frame
Finish:
White Painted
Packaging:
Pallet
Quantity:
14
Certifications:
cETLus, DLC Listed
Downloads
Data Sheet 1