Menu Search
SIGNIFY #2FXP42B835-4-DS-347-D

LED Recessed Flat Panel, LED Lamp, 2 ft. L x 4 ft. W

SKU # 19009613009 Manufacturer Series: Series FXP
Type: LED Recessed Flat Panel
Style: Rectangular
Mounting: Ceiling
Light Distribution: Uniform
Lens: Flat Opal
Fixture Width: 4 ft.
Fixture Length: 2 ft.
Fixture Depth: 1-15/16 in.
Lamp Type: LED
Driver: 0 to 10 V Dimming
Voltage: 347V
CCT: 3500K
Lumens: 4200
CRI: 80-CRI
Dimmable: Yes
Material: Extruded Aluminum Frame
Finish: Gloss White Enamel
Packaging: Carton
Quantity: 2
Certifications: cULus, DLC Listed, CSA-Certified, ANSI-C78.377, FCC Title 47 Part 15 Class A

The Philips flat panel LED is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Flat panel is ideal for general lighting applications such as open office, schools, healthcare, and retai