Menu Search
SIGNIFY #1FXP38B835-4-DS-UNV-DIM-1X4

LED Flat Panel Fixture, LED Lamp, 33 w, 4 ft. L x 1 ft. W

SKU # 78419738137 Manufacturer Series: FluxPanel
Type: LED Flat Panel Fixture
Style: Rectangular
Mounting: Recessed Surface Suspended
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Lamp Type: LED
Driver: 0 to 10 V Dimmable
Voltage: 120-277V
CCT: 3500K
Lumens: 3800
Watts: 33W
CRI: 80-CRI
Dimmable: Yes
Housing: Aluminum Frame
Finish: Gloss White Enamel
Packaging: Box
Quantity: 2
Certifications: cETLus, DLC Listed

FluxPanel luminaires are specially designed to keep your budget on track, and unlike others, we don't stop there. Backed by more than 125 years of Philips Lighting expertise, each low-profile, dimmable LED luminaire imparts confidence and peace of mind for you and those in the space.