Menu Search
PHILIPS #2FXP42B835-4-DS-UNV-DIM-2X4

LED Flat Panel Fixture, LED Lamp, 38 w, 4 ft. L x 2 ft. W

SKU # 78419738135 Manufacturer Series: FluxPanel
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flat Panel Fixture
Style: Rectangular
Mounting: Recessed Surface Suspended
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Type: LED
Driver: 0 to 10 V Dimmable
Voltage: 120-277V
CCT: 3500K
Lumens: 4200
Watts: 38W
CRI: 80-CRI
Dimmable: Yes
Housing: Aluminum Frame
Finish: Gloss White Enamel
Packaging: Box
Quantity: 2
Certifications: cULus, cETLus, DLC Listed