You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #FSS440L840-UNV-DIM

Day-BriteĀ® LED Light Strip, 120-277V, 31W, 48 in.

SKU # 78419724538
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Light Strip
Mounting: Ceiling and Wall Mountable
Lens: Frosted Acrylic
Fixture Width: 2.5 in.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Lamp Type: LED
Driver: 0 - 10V 1% Dimming Driver

Strip, Light; LED; 4000 Lumens; CRI: 80; 4000K; 120-277V; 31W; Dimming: 0-10V 1%; Length: 4 ft.

Additional Info: cETLus listed. Suitable for damp locations.