Menu Search
RAB DESIGN LIGHTING #SQ-LED88-B-5K-BRZ

Canopy Light, LED Lamp, 14 in. L x 14 in. W, 5000K

SKU # 06118480006
Type: Canopy Light
Style: Square Fixture
Mounting: Ceiling
Lens: Polycarbonate
Fixture Width: 14 in.
Fixture Length: 14 in.
Fixture Depth: 6 in.
Lamp Type: LED
Driver: 0-10V Dimming
Voltage: 120-277V
CCT: 5000K
Lumens: 11176
Certifications: cULus Listed