Menu Search
RAB LIGHTING #SQJ-LED40-B-5K-WHT

Canopy Light, LED Lamp, 10.29 in. L x 10.29 in. W, 5000K

SKU # 06118480025
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Canopy Light
Style: Square Fixture
Mounting: Ceiling
Lens: Polycarbonate
Fixture Width: 10.29 in.
Fixture Length: 10.29 in.
Fixture Depth: 4 in.
Lamp Type: LED
Driver: 0-10V Dimming
Voltage: 120-277V
CCT: 5000K
Lumens: 4803
Certifications: cULus Listed