Menu Search
RAB LIGHTING #CLB2-40-B-5K-BRZ-FR

Canopy Light, LED Lamp, 10.50 in. L x 4.50 in. D Fixture

SKU # 06118492263 Manufacturer Series: Series CLB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Canopy Light
Mounting: Ceiling
Lens: Frosted Polycarbonate
Fixture Length: 10.5 in.
Fixture Depth: 4.5 in.
Lamp Type: LED
Driver: Electric
Voltage: 120-277V
CCT: 5000K
Lumens: 4472

RAB CLB2-40-B-5K-BRZ-FR