Menu Search
RAB LIGHTING #080085

Ceiling Light, LED Lamp, 5.51 in. L x 1.41 in. D Fixture

SKU # 06118480085 Manufacturer Series: SPLR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Ceiling Light
Mounting: Ceiling
Fixture Length: 5.51 in.
Fixture Depth: 1.41 in.
Lamp Type: LED
Driver: Electric
Voltage: 120V AC
CCT: 4000K
Lumens: 956

RAB SPLR1-LED12-A-4K-SMS SPACE LIG