The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
RAB LIGHTING #080008

Indoor Ceiling Light, LED Lamp, 23.74 in. L x 23.74 in. W

SKU # 06118480008
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Ceiling Light
Mounting: Drop Ceiling or Pendant
Fixture Width: 23.74 in.
Fixture Length: 23.74 in.
Fixture Depth: 1.77 in.
Lamp Type: LED
Driver: 0-10V Dimming
Voltage: 120-277V
CCT: 4000K
Lumens: 3896 lm
Certifications: cULus, DLC Listed