Menu Search
SIGNIFY #1AVEG32L835-4-ACR-UNV

Luminaire, Recessed LED, 120-277V, 3200 Lumens

SKU # 62225269621 Manufacturer Series: CFI
RoHS Compliant
Type: Grid Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.06 in.
Voltage: 120-277V
Lumens: 3200
CCT: 3500K
Lens: 100 Percent Frosted Ribbed Acrylic

Additional Info: Material: 20 Gauge Steel Housing Assembly