You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANLYTE-PHILIPS #2AVEG32L835-2-ACR-UNV

Luminaire, Recessed LED, 3200 Lumens, 3500K

SKU # 62225298971 Manufacturer Series: CFI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4 in.
Voltage: 120-277V
Lumens: 3800
CCT: 3500K
Lens: 100 Percent Frosted Ribbed Acrylic

Additional Info: Material: 20 Gauge Cold Rolled Steel