The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
CANLYTE-PHILIPS #2AVEG39L8354ACR-UNV

Luminaire, Recessed LED, 3900 Lumens, 3500K

SKU # 62225265947 Manufacturer Series: CFI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Voltage: 120-277V
Lumens: 3900
CCT: 3500K
Lens: 100 Percent Frosted Ribbed Acrylic

Additional Info: Material: 20 Gauge Cold Rolled Steel