Menu Search
SIGNIFY #2AVEG49L835-4ACR-UNIVDIM

Day-Brite Recessed LED Troffer, 120-277V, 0-10V Dimming Driver

SKU # 62225270028 Manufacturer Series: Arioso
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4900
CCT: 3500K
Lens: Ribbed, Frosted
Size: LxWxH: 48 x 24 x 4 in.
Certifications: DLC Listed, cCSAus Certified

The Philips Day-Brite/Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globally recognized LED lighting platforms with proven Arioso optical combinations.